Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Loose Absorbent, 3 Gallon Volume Absorbed per Package, 25 lb Weight Bag, Not Scented

  • Mfr # I05025-G70

  • Zoro # G4546692


product price: $16.19
/ea

Key Features

Fluids Absorbed
Universal
Volume Absorbed per Pkg.
3 gal
Container Type
Bag
Container Size
25 lb
Composition
Granular Clay
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
I05025-G70
Zoro #
G4546692
UPC #
041788050252
Country of Origin
United States

Dimensions

Container Size
25 lb

Details

Item
Granular Sorbent
Fluids Absorbed
Universal
Volume Absorbed per Pkg.
3 gal
Container Type
Bag
Composition
Granular Clay
Weight
25 lb
Volume Absorbed Range
0 to 9 gal
Color
Brown, Tan
Scent
Not Scented
Specific Liquid Compatibility
Acids, Grease, Ink, Oil, Other Liquid Spills, Paints, Water
Pallet Quantity
70
Composition Detail
Montmorillonite
Disinfecting
No
Purchase Quantity
Bag, Pallet
Product Type
Granular Sorbent
Granular Grade
24/48 Mesh
Neutralizes
Not a Neutralizer
Volume
25 lb
Sold as Pallet/Each
Pallet
Features
Smaller Granules Absorb Quicker with Far Less Product
Silica Free
No
Deodorizing
Yes
Non-Abrasive
No
Slip Resistant
Yes
Container Type and Capacity
25 lb Bag
Series
QuickSorb
NSF Rating
Not Rated

Description

Loose absorbent is a type of particulate sorbent used in facility and worksite safety. It's designed to quickly soak up and contain spills of various liquids, helping to maintain a clean and safe working environment. This product is typically utilized by industry professionals dealing with potential liquid hazards at their workplaces.


The OIL-DRI - I05025-G70 is a Loose Absorbent, falling under the category of particulate sorbents. It's primarily used in industrial settings to absorb and contain spills of various liquids, contributing to a cleaner and safer workspace. This product has a brown/tan color and comes in a bag container, making it easy to handle and distribute as needed.


Key features include:
• Smaller Granules: These allow for quicker absorption using less product.
• Volume Absorbed per Package: Each package can absorb up to 3 gallons of liquid.
• Composition: Made from granular clay, specifically Montmorillonite Clay.
• Specific Liquid Compatibility: Suitable for absorbing acids, grease, ink, oil, paints, water and other liquid spills.
• Deodorizing Capability: Yes; helps control odors associated with spills.
• Container Size & Weight: Comes in a 25 lb bag for convenient handling and storage.
• Slip Resistant: Helps prevent accidents by reducing the risk of slips on spilled liquids.
• Fluids Absorbed: Universal; capable of absorbing most types of fluids commonly found in industrial settings.

Restrictions

WARNING: This product can expose you to chemicals including Silica, crystalline, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.