Mighty Green Sanded Sweeping Compound
Mfr # L91100MG
Zoro # G5408444
product price: $42.95
/eaKey Features
Color
Green
Material
Oil, Sand, Wood Pulp
Container Type
Box
Weight
100 lb
Standards
OSHA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
L91100MG
Zoro #
G5408444
UPC #
041788111007
Country of Origin
United States
Details
Item
Sweeping Compound
Color
Green
Material
Oil, Sand, Wood Pulp
Container Type
Box
Weight
100 lb
Standards
OSHA
For Floor Type
Concrete, Wood
Base Material
Oil, Sand, Wood Pulp
Description
Sweeping Compound, Base Material Oil, Sand, Wood Pulp, Color Green, Container Type Box, For Floor Type Concrete, Wood, Standards OSHA
Restrictions
WARNING:
This product can expose you to chemicals including D&C Red No. 19,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.