Railroad Track Mat, 29inx100ft, 88gal, PK2
Mfr # L29100
Zoro # G6570261
product price: $440.99
/pk 2, $220.50/ea
Free Shipping & Returns
Key Features
Material
Plastic
Length
1,800 in
Width
29 in
Spill Capacity
88 gal
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L29100
Zoro #
G6570261
UPC #
041788291006
Country of Origin
United States
Dimensions
Length
1,800 in
Width
29 in
Size
29 in x 150 ft
Roll Width
29 in
Perforated Size
Not Perforated
Roll Length
150 ft
Description
Product Type Sorbent Roll, Fluids Absorbed Oil-Only, For Use With Chemical or Metal Type Petroleum Based Fluids, Size 29 in x 150 ft, Volume Absorbed per Pkg. 75 gal, Color/Pattern White, Material Plastic, Number of Layers 2, Perforated Not Perforated, Perforated Size Not Perforated, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.