Ready Green Oil Base Sweeping Compound
Mfr # L91050RG
Zoro # G5408435
product price: $30.89
/eaKey Features
Color
Green
Material
Oil, Wood Pulp
Container Type
Box
Weight
50 lb
Standards
OSHA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L91050RG
Zoro #
G5408435
UPC #
041788210502
Country of Origin
United States
Details
Item
Sweeping Compound
Color
Green
Material
Oil, Wood Pulp
Container Type
Box
Weight
50 lb
Standards
OSHA
Base Material
Oil, Wood Pulp
For Floor Type
Wood, Concrete, Terrazzo, Porcelain
Description
Sweeping Compound, Base Material Oil, Wood Pulp, Color Green, Container Type Box, For Floor Type Wood, Concrete, Terrazzo, Porcelain, Standards OSHA
Restrictions
WARNING:
This product can expose you to chemicals including D&C Red No. 19,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.