Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ready Red Oil Base Sweeping Compound

  • Mfr # L91100RR

  • Zoro # G5408417


product price: $86.89
/ea
Free Shipping & Returns

Key Features

Color
Green
Material
Oil, Wood Pulp
Container Type
Drum
Standards
OSHA
For Floor Type
Wood, Concrete, Terrazzo, Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L91100RR
Zoro #
G5408417
UPC #
041788221003
Country of Origin
United States

Details

Item
Sweeping Compound
Color
Green
Material
Oil, Wood Pulp
Container Type
Drum
Standards
OSHA
For Floor Type
Wood, Concrete, Terrazzo, Porcelain
Base Material
Oil, Wood Pulp

Description

Sweeping Compound, Base Material Oil, Wood Pulp, Color Green, Container Type Drum, For Floor Type Wood, Concrete, Terrazzo, Porcelain, Standards OSHA

Restrictions

WARNING: This product can expose you to chemicals including D&C Red No. 19, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.