Sorbent Pad, 2 gal, 15 in x 19 in, Oil, White, 20 PK
Mfr # L70320
Zoro # G4148676
product price:Â $23.69
/pk 20, $1.18/eaKey Features
Fluids Absorbed
Oil
Volume Absorbed per Pkg.
2 gal
Material
Polypropylene
Size
15 in x 19 in
Package Type
Box
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
L70320
Zoro #
G4148676
UPC #
041788703202
Country of Origin
United States
Dimensions
Size
15 in x 19 in
Length
19 in
Width
15 in
Perforation Along Length
15 in
Perforated Size
9 1/2 in x 15 in
Description
Product Type Sorbent Pad, Fluids Absorbed Oil-Only, For Use With Chemical or Metal Type Petroleum Based Fluids, Size 15 in x 19 in, Volume Absorbed Per Pad 22 7/8 oz, Volume Absorbed per Pkg. 2 gal, Color/Pattern White, Material Polypropylene, Number of Layers 2, Perforated Perforated, Perforated Size 9 1/2 in x 15 in, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.