Sorbent Pad, 5 gal, 22 in Dia., Oil, White, 25 PK

  • Mfr # L71390G

  • Zoro # G9494082


product price:  $51.15
/pk 25, $2.05/ea

Key Features

Fluids Absorbed
Oil
Volume Absorbed per Pkg.
5 gal
Material
Polypropylene
Size
22 in Dia.
Package Type
Bag
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L71390G
Zoro #
G9494082
UPC #
041788713904
Country of Origin
United States

Dimensions

Size
22 in Dia.
Length
22 in
Width
22 in
Diameter
22 in
Perforated Size
Not Perforated
Fits Drum Size
55 gal
Compatible Bung Size
3/4 in, 2 in

Details

Item
Sorbent Pad
Fluids Absorbed
Oil
Volume Absorbed per Pkg.
5 gal
Material
Polypropylene
Package Type
Bag
Adhesive Backing
No
Product Type
Sorbent Pad
Color
White
Perforated
Not Perforated
Volume Absorbed Range
0 to 9 gal
Layers of Construction
1
Item - Spill Control
Absorbent Pad
Volume Absorbed Per Pkg.
8 gal.
Perforations
No
Spill Control - Fluids Absorbed
Oil-Based Liquids
Absorbency Weight
Light
UV Resistant
No
Static Dissipative
No
Recycled Content (%)
No Recycled Content
Incluces Coverstock
No
Number of Pads
25
Dimpled
Yes
For Use With Chemical or Metal Type
Petroleum Based Fluids
Volume Absorbed (Pack, Each)
5 gal/pk, 0.2 gal/pad
Number of Layers
1
Precut Hole Included
2 in bung, 3/4 in bung
Specialized Applications
Automotive, Machinery, Marine, Petrolrum based fluids
Wringable
Not Wringable
Foot Traffic
Not Recommended
Color/Pattern
White
Flame Resistant
No
Volume Absorbed Per Pad
44 13/16 oz
Sorbent Capacity
5 gal (25 Pads)
Leak Resistant Backing
No
Dispenser Box
No
Includes Coverstock
No Coverstock
Application
Automotive, Machinery, Marine, Petrolrum based fluids
For Use With
Petroleum Based Fluids
Volume Absorbed Per Sock/Boom
5 gal

Description

Product Type Sorbent Pad, Fluids Absorbed Oil-Only, For Use With Chemical or Metal Type Petroleum Based Fluids, Size 22 in Dia., Volume Absorbed Per Pad 44 13/16 oz, Volume Absorbed per Pkg. 5 gal, Color/Pattern White, Material Polypropylene, Number of Layers 1, Perforated Not Perforated, Perforated Size Not Perforated, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.