Sorbent Pillow, 10 gal Vol Absorbed per Pkg, 18 in x 18 in, Universal, Camouflage, 10 PK

  • Mfr # L90823

  • Zoro # G4460827


product price:  $48.29
/pk 10, $4.83/ea

Key Features

Volume Absorbed per Pkg.
10 gal
Volume Absorbed Per Pad
1 gal
Color
Camouflage
Length
18 in
Fluids Absorbed
Universal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L90823
Zoro #
G4460827
UPC #
041788908232
Country of Origin
United States

Dimensions

Length
18 in
Size
18 in x 18 in
Width
18 in

Details

Item
Sorbent Pillow
Volume Absorbed per Pkg.
10 gal
Volume Absorbed Per Pad
1 gal
Color
Camouflage
Fluids Absorbed
Universal
Product Type
Sorbent Pillow
Package Type
Box
Composition
Cellulose Filler with Cellulose Skin
Volume Absorbed Range
10 to 19 gal
Filler Material
Cellulose
Spill Control - Fluids Absorbed
Universal
Volume Absorbed Per Pkg.
10 gal.
Outside Skin Material
Cellulose
Item - Spill Control
Absorbent Pillow
Recycled Content (%)
100% Recycled Content
Static Dissipative
No
Material
Polypropylene
UV Resistant
No
Features
Pillows are Ideal for Absorbing Steady Streams of Fluid
Volume Absorbed Per Pillow/Blanket
1 gal
Color/Pattern
Camouflage
NSF Rating
No
Neutralizes Chemical Type
Universal
For Use With Fluid or Metal Type
Universal
Drip Tray Included
No
Specialized Applications
General
Neutralizing
No
Volume Absorbed (Pack, Each)
10 gal/pk; 1 gal/pillow
Application
General
Composition Detail
Cellulose Filler with Cellulose Skin
For Use With
Universal
For Use With Chemical or Metal Type
Universal
Volume Absorbed Per Sock/Boom
10 gal
Recycled Content
100 %

Description

Product Type Sorbent Pillow, Fluids Absorbed Universal, Size 18 in x 18 in, Volume Absorbed Per Pad 1 gal, Volume Absorbed per Pkg. 10 gal, Color/Pattern Camouflage, Material Cellulose, Polypropylene, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.