Shop OIL-DRI
See all product information
Create Account
Sorbent Pillow, 23 gal, 18 in x 18 in, Oil, White, 10 PK
- Mfr # L90920
- Zoro # G4460723
product price:Â
$
71.99
/pk of 10, $7.20/ea
Key Features
Volume Absorbed per Pkg.
23 gal
Volume Absorbed Per Pad
2 5/16 gal
Color
White
Length
18 in
Fluids Absorbed
Oil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Length
- 18 in
- Size
- 18 in x 18 in
- Width
- 18 in
- Fits Chest Size
- Pillows are Ideal for Absorbing Steady Streams of Fluid
Description
Product Type Sorbent Pillow, Fluids Absorbed Oils, Size 18 in x 18 in, Volume Absorbed Per Pad 2 5/16 gal, Volume Absorbed per Pkg. 23 gal, Color/Pattern White, Material Polypropylene, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.