Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sorbent Roll, 8 gal, 15 in x 50 ft, Oil, White, Polypropylene

  • Mfr # L90503

  • Zoro # G7600293


product price: $35.69
/ea

Key Features

Fluids Absorbed
Oil
Volume Absorbed per Pkg.
8 gal
Material
Polypropylene
Size
15 in x 50 ft
Package Type
Box
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L90503
Zoro #
G7600293
UPC #
041788905033
Country of Origin
United States

Dimensions

Size
15 in x 50 ft
Length
50 ft
Width
15 in
Roll Width
15 in
Perforation Along Length
18 in
Perforation Along Width
5 in
Perforated Size
15 in x 18 in
Roll Length
50 ft

Details

Item
Sorbent Roll
Fluids Absorbed
Oil
Volume Absorbed per Pkg.
8 gal
Material
Polypropylene
Package Type
Box
Adhesive Backing
No
Product Type
Sorbent Roll
Color
White
Perforated
Perforated
Spill Control - Fluids Absorbed
Oil-Based Liquids
Item - Spill Control
Absorbent Roll
Volume Absorbed Range
0 to 9 gal
Perforations
Yes
Volume Absorbed Per Pkg.
10 gal.
Layers of Construction
2-ply
Recycled Content (%)
No Recycled Content
Includes
Coverstock
UV Resistant
No
Static Dissipative
No
Specialized Applications
Automotive, Machinery, Marine, Petrolrum based fluids
Incluces Coverstock
Yes
Sorbent Capacity
8 gal
Coverstock Material
Spunbond
Volume Absorbed Per Pound
22 1/16 gal
Foot Traffic
Light
Number of Layers
2-ply
Volume Absorbed (Pack, Each)
8 gal/pk
Color/Pattern
White
Dimpled
Yes
Leak Resistant Backing
No
Flame Resistant
No
For Use With Chemical or Metal Type
Petroleum Based Fluids
Dispenser Box
No
Includes Coverstock
Coverstock
Application
Automotive, Machinery, Marine, Petrolrum based fluids
Weight
15 in
For Use With
Petroleum Based Fluids
Volume Absorbed Per Sock/Boom
8 gal
Coverstock Construction
Spunbond

Description

Product Type Sorbent Roll, Fluids Absorbed Oil-Only, For Use With Chemical or Metal Type Petroleum Based Fluids, Size 15 in x 50 ft, Volume Absorbed per Pkg. 8 gal, Volume Absorbed Per Pound 22 1/16 gal, Color/Pattern White, Material Polypropylene, Number of Layers 2, Perforated Perforated, Perforated Size 15 in x 18 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.