Sorbent Sock, 3 in x 18 in, Oil, White, 20 PK

  • Mfr # L90909

  • Zoro # G8527881


product price:  $130.99
/pk 20, $6.55/ea
Free Shipping & Returns

Key Features

Connector Type
Rope
Sock Profile
Round
Volume Absorbed Per Sock
0.5 gal
Diameter
3 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L90909
Zoro #
G8527881
UPC #
041788908096
Country of Origin
United States

Dimensions

Diameter
3 in
Length
12 in
Size
3 in x 18 in
Width
3 in

Details

Item
Sorbent Sock
Connector Type
Rope
Sock Profile
Round
Volume Absorbed Per Sock
0.5 gal
Color
White
Includes
Hooks
Fluids Absorbed
Oil
Product Type
Sorbent Sock
Composition
Polypropylene Filler, Polypropylene Mesh, Polypropylene Skin
Spill Control - Fluids Absorbed
Oil-Based Liquids
Item - Spill Control
Absorbent Sock
UV Resistant
No
Volume Absorbed Range
10 to 19 gal
Material
Polypropylene
Filler Material
Polypropylene
Outside Skin Material
Polypropylene
Static Dissipative
No
Color/Pattern
White
For Use With Chemical or Metal Type
Petroleum-Based Fluids
Volume Absorbed Per Sock/Boom
0.5 gal
Sock/Boom Profile
Round
Mildew Resistant
No
Connector Material
Nylon
Printed Message
No Message
Volume Absorbed per Pkg.
10 gal
Floating
Yes
Neutralizing
No
Volume Absorbed (Pack, Each)
10 gal/pk; 0.5 gal/sock
Specialized Applications
Confined Spaces, Drains, Machine Sumps
Neutralizes Chemical Type
Petroleum Based Fluids
Outer Mesh Material
Polypropylene
Application
Confined Spaces, Drains, Machine Sumps
For Use With
Petroleum Based Fluid, Paint and Non-Water Soluble Chemical
Composition Detail
Polypropylene Filler, Polypropylene Mesh, Polypropylene Skin

Description

Product Type Sorbent Sock, Fluids Absorbed Fuels, For Use With Chemical or Metal Type Petroleum-Based Fluids, Size 3 in x 18 in, Volume Absorbed Per Sock/Boom 0.5 gal, Volume Absorbed per Pkg. 10 gal, Color/Pattern White, Filler Material Polypropylene, Outer Mesh Material Polypropylene, Outside Skin Material Polypropylene, Sock/Boom Profile Round, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.