Spill Kit, 78 gal Volume Absorbed per Kit, 95 gal Capacity, Drum, Yellow

  • Mfr # L90943G

  • Zoro # G9494362


product price: $759.59
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Color
Yellow
Fluids Absorbed
Universal
Container Type
Drum
Container Capacity
95 gal
Volume Absorbed Per Kit
78 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L90943G
Zoro #
G9494362
UPC #
041788909345
Country of Origin
United States

Dimensions

Container Size
31 in W x 31 in L x 42 in H
Pillow Height
3 in
Boom Length
10 ft
Container Length
31 in
Drum Liner For Drum Size
50 gal
Sock Diameter
15 in
Pillow Length
18 in
Pad Length
15 in
Pad Width
19 in
Pillow Width
18 in
Container Width
31 in
Container Height
42 in
Boom Diameter
5 in
Overpack Drum Size Included
95 gal

Details

Item
Spill Kit
Color
Yellow
Fluids Absorbed
Universal
Container Type
Drum
Container Capacity
95 gal
Volume Absorbed Per Kit
78 gal
Includes
(10) 5 in Dia x 10 ft L Booms, (10) Disposal Bags and Ties, (100) Pads
Spill Control - Fluids Absorbed
78 gal
Volume Absorbed Range
70 to 79 gal
Volume Absorbed per Pkg.
96 gal
Vapor Suppressant Included
No
Number of Disposal Bags Included
10
Product Weight
115 lb
Solidifier Included
No
Pillow/Sock Outside Skin Material
Polypropylene
Land Fill Disposable
No
Specialized Applications
Universal
Pad Material
Polyproylene
Product Type
Spill Kit
Fluids Absorbed - Pads
Oils
Number of Pillows Included
8
Ph Tester Kit Included
No
Epoxy Putty Included
No
Empty or Filled
Filled
Fluids Absorbed - Booms
Oils
For Use With Chemical or Metal Type
Oil Only
Cleaning Solution Included
No
Number of Sorbent Socks Included
26
Includes Mounting Fasteners
No
Neutralizer Included
No
Number of Ties Included
10
Overpack Drum Included
95 gal Drum
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Included
Number of Pads Included
150
Pillow/Sock Filler Material
Polypropylene
Granular Sorbent Included
No
Container Color
Yellow
Number of Goggles
1
Sorbents Included
(10) 5 in Dia x 10 ft L Booms, (100) Pads
Additional Components Included
(10) Disposal Bags and Ties, Emergency Response Guidebook
PPE Included
Pair Gloves and Goggles
Pillow Filler Material
Polypropylene

Description

Spill Kit, Fluids Absorbed Universal, For Use With Chemical or Metal Type Oil Only, Specialized Applications Universal, Volume Absorbed Per Kit 78 gal, Container Type Drum, 95 gal Container Capacity, 31 in W x 31 in L x 42 in H Container Size, Yellow, Filled, Sorbents Included (10) 5 in Dia x 10 ft L Booms, (100) Pads, PPE Included Pair Gloves and Goggles, Additional Components Included Emergency Response Guide, Product Weight 115 lb, Includes Mounting Fasteners No, Land Fill Disposable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.