Spill Kit, 60 gal Volume Absorbed per Kit, 65 gal Capacity, Drum, Yellow

  • Mfr # L90765

  • Zoro # G1542091


product price: $745.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Fluids Absorbed
Universal
Container Type
Drum
Container Capacity
65 gal
Volume Absorbed Per Kit
60 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L90765
Zoro #
G1542091
UPC #
041788907655
Country of Origin
United States

Dimensions

Height
34 in
Container Size
32 in W x 32 in L x 34 in H
Container Height
34 in
Pad Width
19 in
Pillow Length
15 in
Pillow Height
3 in
Pad Length
15 in
Sock Diameter
58 in
Drum Liner For Drum Size
50 gal
Sock Length
48 in, 120 in
Container Width
32 in
Pillow Width
15 in
Container Length
32 in
Overpack Drum Size Included
65 gal

Details

Item
Spill Kit
Color
Yellow
Fluids Absorbed
Universal
Container Type
Drum
Container Capacity
65 gal
Volume Absorbed Per Kit
60 gal
Includes
(12) Harsh Chemical Socks (48 in L), (2) Protective Gloves, (3) Hazardous Waste Labels, (6) Disposal Bags, (75) Yellow Haz Mat Bonded Pads
Volume Absorbed Range
60 to 69 gal
Spill Control - Fluids Absorbed
33 gal
Volume Absorbed per Pkg.
33 gal
Product Type
Spill Kit
Fluids Absorbed - Pads
Universal
Ph Tester Kit Included
No
Number of Waste Labels Included
3
Specialized Applications
Universal
Pillow/Sock Filler Material
Polypropylene
Epoxy Putty Included
No
Vapor Suppressant Included
No
Cleaning Solution Included
No
Number of Sorbent Socks Included
20
Fluids Absorbed - Booms
Universal
Neutralizer Included
No
Number of Pads Included
75
Fluids Absorbed - Socks
Universal
For Use With Chemical or Metal Type
Harsh Chemicals, Universal
Granular Sorbent Included
No
Empty or Filled
Filled
Land Fill Disposable
No
Solidifier Included
No
Product Weight
75 lb
Fluids Absorbed - Pillows
Universal
Overpack Drum Included
65 gal Drum
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Included
Number of Ties Included
6
Number of Pillows Included
6
Number of Disposal Bags Included
6
Pad Material
Polyproylene
Includes Mounting Fasteners
No
Pillow/Sock Outside Skin Material
Polypropylene
Container Color
Yellow
Additional Components Included
(3) Hazardous Waste Labels, (6) Disposal Bags with Ties, Emergency Response GuideBook
Sorbents Included
(12) Harsh Chemical Socks (48 in L), (6) Harsh Chemical Pillows, (75) Yellow Haz Mat Bonded Pads
PPE Included
(2) Protective Gloves, Goggles
Pillow Filler Material
Polypropylene
Number of Goggles
1

Description

Spill Kit, Fluids Absorbed Universal, For Use With Chemical or Metal Type Harsh Chemicals, Universal, Specialized Applications Universal, Volume Absorbed Per Kit 60 gal, Container Type Drum, 65 gal Container Capacity, 32 in W x 32 in L x 34 in H Container Size, Yellow, Filled, Sorbents Included (12) Harsh Chemical Socks (48 in L), (6) Harsh Chemical Pillows, (75) Yellow Haz Mat Bonded Pads, PPE Included (2) Protective Gloves, (1) Pair Goggles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.