Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L90775
Zoro #
G2239800
UPC #
041788907754
Country of Origin
United States
Dimensions
Container Size
110 gal.
Details
Item
Spill Kit
Color
Yellow
Fluids Absorbed
Chemical, Hazmat
Spill Control - Fluids Absorbed
Chemical, Hazmat
Container Type
Chest
Container Capacity
110 gal
Includes
(24) 4 ft Hazmat Socks, (200) Hazmat Pads, (28) Hazmat Pillows, (5) Disposal Bags With Ties, (2) Pair Protective Gloves, Goggles, Emergency Response Guide Book
Volume Absorbed Range
50+ gal
Wheels
Yes
Volume Absorbed per Pkg.
110 gal
Description
Fluids Absorbed Chemical, Hazmat, Container Type Chest, 110 gal Container Capacity, 110 gal. Container Size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.