Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L90777
Zoro #
G2239785
UPC #
041788907778
Country of Origin
United States
Dimensions
Container Size
110 gal.
Details
Item
Spill Kit
Color
Yellow
Spill Control - Fluids Absorbed
Oil-Based Liquids
Fluids Absorbed
Oil-Based Liquids
Container Type
Chest
Container Capacity
110 gal
Includes
(6) 510 Boom, (10) 4 ft Oil Only Poly Socks, (200) Oil Only Pads, (10) Oil Only Pillows, (5) Disposal Bags with Ties, (10) Pair Protective Gloves, (2) Goggles, Emergency Response Guide Book
Volume Absorbed Range
50+ gal
Wheels
Yes
Volume Absorbed per Pkg.
110 gal
Description
Fluids Absorbed Oil-Based Liquids, Container Type Chest, 110 gal Container Capacity, 110 gal. Container Size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.