Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spill Kit, 26 gal Volume Absorbed per Kit, 30 gal Capacity, Box, Brown

  • Mfr # L90830RG

  • Zoro # G9420616


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Color
Brown
Fluids Absorbed
Universal
Container Type
Box
Container Capacity
30 gal
Volume Absorbed Per Kit
26 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L90830RG
Zoro #
G9420616
UPC #
041788108304
Country of Origin
United States

Dimensions

Container Size
16 in W x 32 in L x 16 in H
Sock Diameter
25 in
Pillow Height
3 in
Pad Width
19 in
Pillow Length
18 in
Sock Length
48 in
Container Width
16 in
Pillow Width
18 in
Drum Liner For Drum Size
50 gal
Pad Length
15 in
Container Length
32 in
Container Height
16 in

Details

Item
Spill Kit
Color
Brown
Fluids Absorbed
Universal
Container Type
Box
Container Capacity
30 gal
Volume Absorbed Per Kit
26 gal
Includes
(25) Pads, (3) Disposal Bags and Ties, (6) 4 ft Socks, Pair Goggles and Gloves
Spill Control - Fluids Absorbed
26 gal
Volume Absorbed Range
20 to 29 gal
Volume Absorbed per Pkg.
19 gal
For Use With Chemical or Metal Type
Oil Only
Product Weight
15 lb
Empty or Filled
Filled
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Included
Number of Ties Included
3
Epoxy Putty Included
No
Number of Goggles
1
Cleaning Solution Included
No
Ph Tester Kit Included
No
Pillow/Sock Filler Material
Polypropylene
Solidifier Included
No
Number of Pads Included
25
Vapor Suppressant Included
No
Neutralizer Included
No
Container Color
White
Pillow/Sock Outside Skin Material
Polypropylene
Fluids Absorbed - Pillows
Oils
Specialized Applications
Universal
Pad Material
Polyproylene
Number of Pillows Included
6
Product Type
Spill Kit Refill
Includes Mounting Fasteners
No
Number of Disposal Bags Included
3
Overpack Drum Included
Drum Not Included
Fluids Absorbed - Socks
Oils
Number of Sorbent Socks Included
6
Fluids Absorbed - Pads
Oils
Granular Sorbent Included
No
Land Fill Disposable
No
Sorbents Included
(25) Pads, (6) 4 ft Socks, (6) Pillows
Additional Components Included
(3) Disposal Bags and Ties, Emergency Response Guidebook
PPE Included
Pair Goggles and Gloves
Pillow Filler Material
Polypropylene

Description

Spill Kit Refill, Fluids Absorbed Universal, For Use With Chemical or Metal Type Oil Only, Specialized Applications Universal, Volume Absorbed Per Kit 26 gal, Container Type Box, 30 gal Container Capacity, 16 in W x 32 in L x 16 in H Container Size, White, Filled, Sorbents Included (25) Pads, (6) 4 ft Socks, (6) Pillows, PPE Included Pair Goggles and Gloves, Additional Components Included Emergency Response Guide, Product Weight 15 lb, Includes Mounting Fasteners No, Land Fill Disposable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.