Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spill Kit Refill, 12 gal Volume Absorbed per Kit, 10 gal Capacity, Box, Gray

  • Mfr # L91410R

  • Zoro # G4292429


product price: $49.49
/ea

Key Features

Color
Gray
Fluids Absorbed
Universal
Container Type
Box
Container Capacity
10 gal
Volume Absorbed Per Kit
12 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L91410R
Zoro #
G4292429
UPC #
041788114107
Country of Origin
United States

Dimensions

Container Size
16 in W x 20 in L x 10 in H
Sock Length
48 in
Pad Width
19 in
Container Length
20 in
Sock Diameter
6 in
Pad Length
15 in
Container Width
16 in
Drum Liner For Drum Size
50 gal
Container Height
10 in

Details

Item
Spill Kit Refill
Color
Gray
Fluids Absorbed
Universal
Container Type
Box
Container Capacity
10 gal
Volume Absorbed Per Kit
12 gal
Includes
(30) Universal Bonded Pads, (4) Universal Socks (48 in), Disposal Bag with Tie, Protective Gloves
Volume Absorbed Range
10 to 19 gal
Spill Control - Fluids Absorbed
12 gal
Volume Absorbed per Pkg.
10 gal
Number of Ties Included
1
Cleaning Solution Included
No
Product Type
Spill Kit
Fluids Absorbed - Socks
Universal
Pad Material
Polyproylene
Solidifier Included
No
For Use With Chemical or Metal Type
Universal
Number of Disposal Bags Included
1
Specialized Applications
Universal
Fluids Absorbed - Pillows
Universal
Pillow/Sock Filler Material
Polypropylene
Granular Sorbent Included
No
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Not Included
Includes Mounting Fasteners
No
Number of Sorbent Socks Included
3
Fluids Absorbed - Pads
Universal
Pillow/Sock Outside Skin Material
Polypropylene
Ph Tester Kit Included
No
Epoxy Putty Included
No
Land Fill Disposable
No
Vapor Suppressant Included
No
Container Color
White
Number of Pads Included
15
Empty or Filled
Filled
Overpack Drum Included
Drum Not Included
Neutralizer Included
No
Product Weight
7 lb
Additional Components Included
Disposal Bag with Tie
PPE Included
Protective Gloves
Sorbents Included
(30) Universal Bonded Pads, (4) Universal Socks (48 in)
Pillow Filler Material
Polypropylene

Description

Spill Kit, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Specialized Applications Universal, Volume Absorbed Per Kit 12 gal, Container Type Box, 10 gal Container Capacity, 16 in W x 20 in L x 10 in H Container Size, White, Filled, Sorbents Included (30) Universal Bonded Pads, (4) Universal Socks (48 in), PPE Included (1) Pair Gloves, Product Weight 7 lb, Includes Mounting Fasteners No, Land Fill Disposable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.