Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spill Kit Refill, 10 gal Volume Absorbed per Kit, 10 gal Capacity, Box, Yellow

  • Mfr # L91310R

  • Zoro # G4292386


product price: $55.89
/ea

Key Features

Color
Yellow
Fluids Absorbed
Universal
Container Type
Box
Container Capacity
10 gal
Volume Absorbed Per Kit
10 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L91310R
Zoro #
G4292386
UPC #
041788113100
Country of Origin
United States

Dimensions

Container Size
16 in W x 20 in L x 10 in H
Sock Diameter
6 in
Container Width
16 in
Container Length
20 in
Drum Liner For Drum Size
50 gal
Pad Length
15 in
Container Height
10 in
Pad Width
19 in
Sock Length
48 in

Details

Item
Spill Kit Refill
Color
Yellow
Fluids Absorbed
Universal
Container Type
Box
Container Capacity
10 gal
Volume Absorbed Per Kit
10 gal
Includes
(30) Haz Mat Bonded Pads, (4) Harsh Chemical Socks (48 in), Disposal Bag with Haz Mat Label and Tie
Volume Absorbed Range
10 to 19 gal
Spill Control - Fluids Absorbed
10 gal
Volume Absorbed per Pkg.
10 gal
Container Color
White
Number of Waste Labels Included
1
Number of Goggles
1
Epoxy Putty Included
No
Neutralizer Included
No
Number of Disposal Bags Included
1
Number of Pads Included
15
Specialized Applications
Universal
Fluids Absorbed - Pads
Universal
Ph Tester Kit Included
No
Fluids Absorbed - Socks
Universal
Cleaning Solution Included
No
Land Fill Disposable
No
Overpack Drum Included
Drum Not Included
Number of Sorbent Socks Included
3
Number of Ties Included
1
Vapor Suppressant Included
No
Pillow/Sock Filler Material
Polypropylene
Granular Sorbent Included
No
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Not Included
Pillow/Sock Outside Skin Material
Polypropylene
Pad Material
Polyproylene
Product Type
Spill Kit
Product Weight
7 lb
Number of Pairs of Nitrile Gloves Included
1
Empty or Filled
Filled
For Use With Chemical or Metal Type
Harsh Chemicals, Universal
Includes Mounting Fasteners
No
Solidifier Included
No
PPE Included
Goggles, Protective Gloves
Additional Components Included
Disposal Bag with Haz Mat Label and Tie
Sorbents Included
(30) Haz Mat Bonded Pads, (4) Harsh Chemical Socks (48 in)
Pillow Filler Material
Polypropylene

Description

Spill Kit, Fluids Absorbed Universal, For Use With Chemical or Metal Type Harsh Chemicals, Universal, Specialized Applications Universal, Volume Absorbed Per Kit 10 gal, Container Type Box, 10 gal Container Capacity, 16 in W x 20 in L x 10 in H Container Size, White, Filled, Sorbents Included (30) Haz Mat Bonded Pads, (4) Harsh Chemical Socks (48 in), PPE Included (1) Pair Goggles, (1) Pair Gloves, Additional Components Included (1) Disposal Bag, Haz Mat Label, Product Weight 7 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.