Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oil-Dri Spill Kit, 94 gal Volume Absorbed per Kit, 95 gal Capacity, Kaddie, Gray L90595

Spill Kit, 94 gal Volume Absorbed per Kit, 95 gal Capacity, Kaddie, Gray (Discontinued)

  • Mfr # L90595
  • Zoro # G4292377
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L90595
Zoro #
G4292377
UPC #
041788905958
Country of Origin
United States

Dimensions

Container Size
36 in W x 43 in L x 36 in H
Sock Diameter
52 in
Pad Length
15 in
Drum Liner For Drum Size
50 gal
Boom Length
10 in
Pillow Length
8 in
Pillow Width
10 in
Sock Length
48 in, 120 in
Container Height
36 in
Container Width
36 in
Pillow Height
8 in
Pad Width
19 in
Container Length
43 in
Boom Diameter
5 in
Overpack Drum Size Included
95 gal

Details

Item
Spill Kit
Color
Gray
Fluids Absorbed
Universal
Container Type
Kaddie
Container Capacity
95 gal
Volume Absorbed Per Kit
94 gal
Includes
(10) Universal 'Super' Socks (48 in L), (200) Universal Bonded Pads, (4) Universal 'Super' Socks (120 in L), (5) Disposal Bags with Ties, Universal Boom 510
Spill Control - Fluids Absorbed
94 gal
Volume Absorbed Range
90 to 99 gal
Volume Absorbed per Pkg.
100 gal
Pillow/Sock Outside Skin Material
Polypropylene
Granular Sorbent Included
No
Fluids Absorbed - Booms
Universal
Number of Disposal Bags Included
5
Number of Sorbent Socks Included
14
Number of Sorbent Booms Included
1
Vapor Suppressant Included
No
Fluids Absorbed - Pillows
Universal
Number of Goggles
2
Product Weight
111 lb
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Included
Land Fill Disposable
No
Product Type
Spill Kit
Cleaning Solution Included
No
Specialized Applications
Universal
Neutralizer Included
No
Number of Ties Included
5
Includes Mounting Fasteners
No
Number of Pillows Included
10
Container Color
Yellow
Ph Tester Kit Included
No
Pad Material
Polyproylene
Solidifier Included
No
Fluids Absorbed - Socks
Universal
Epoxy Putty Included
No
For Use With Chemical or Metal Type
Universal
Pillow/Sock Filler Material
Polymeric Foam
Fluids Absorbed - Pads
Universal
Overpack Drum Included
95 gal Bin
Number of Pads Included
200
Empty or Filled
Filled
PPE Included
(2) Goggles
Additional Components Included
(5) Disposal Bags with Ties, Emergency Response GuideBook
Sorbents Included
(10) Universal 'Spill Bomb' Pillows, (10) Universal 'Super' Socks (48 in L), (200) Universal Bonded Pads, (4) Universal 'Super' Socks (120 in L), Universal Boom 510
Pillow Filler Material
Polymeric Foam

Description

Spill Kit, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Specialized Applications Universal, Volume Absorbed Per Kit 94 gal, Container Type Kaddie, 95 gal Container Capacity, 36 in W x 43 in L x 36 in H Container Size, Yellow, Filled, Sorbents Included (10) Universal 'Spill Bomb' Pillows, (10) Universal 'Super' Socks (48 in L), (200) Universal Bonded Pads, (4) Universal 'Super' Socks (120 in L), Universal Boom 510, PPE Included (2) Pairs Goggles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.