Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spill Kit, 56 gal Volume Absorbed per Kit, 50 gal Capacity, Box, Brown

  • Mfr # L90450RG

  • Zoro # G9420564


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Color
Brown
Fluids Absorbed
Oils
Container Type
Box
Container Capacity
50 gal
Volume Absorbed Per Kit
56 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L90450RG
Zoro #
G9420564
UPC #
041788104504
Country of Origin
United States

Dimensions

Container Size
22 in W x 38 in L x 37 in H
Container Width
22 in
Pillow Length
15 in
Pillow Width
15 in
Pillow Height
3 in
Pad Width
19 in
Sock Length
48 in, 120 in
Sock Diameter
17 in
Drum Liner For Drum Size
50 gal
Container Height
37 in
Container Length
38 in
Pad Length
15 in

Details

Item
Spill Kit
Color
Brown
Fluids Absorbed
Oils
Container Type
Box
Container Capacity
50 gal
Volume Absorbed Per Kit
56 gal
Includes
(14) 4 ft Socks, (150) Pads, (2) Disposal Bags and Ties
Volume Absorbed Range
50 to 59 gal
Spill Control - Fluids Absorbed
56 gal
Volume Absorbed per Pkg.
50 gal
Epoxy Putty Included
No
Number of Ties Included
3
Specialized Applications
Oil Only
Overpack Drum Included
Drum Not Included
Number of Disposal Bags Included
3
For Use With Chemical or Metal Type
Harsh Chemicals, Universal
Number of Pairs of Nitrile Gloves Included
1
Solidifier Included
No
Pad Material
Polyproylene
Includes Mounting Fasteners
No
Land Fill Disposable
No
Number of Pillows Included
8
Fluids Absorbed - Socks
Universal
Container Color
White
Granular Sorbent Included
No
Product Weight
70 lb
Pillow/Sock Outside Skin Material
Polypropylene
Number of Pads Included
150
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Included
Neutralizer Included
No
Ph Tester Kit Included
No
Vapor Suppressant Included
No
Fluids Absorbed - Pads
Universal
Product Type
Spill Kit Refill
Number of Goggles
1
Pillow/Sock Filler Material
Polypropylene
Number of Waste Labels Included
3
Fluids Absorbed - Pillows
Universal
Empty or Filled
Filled
Number of Sorbent Socks Included
15
Cleaning Solution Included
No
Additional Components Included
(2) Disposal Bags and Ties, Emergency Response Guidebook
Sorbents Included
(14) 4 ft Socks, (150) Pads, (8) Pillows
PPE Included
Pair of Gloves and Goggles
Pillow Filler Material
Polypropylene

Description

Spill Kit Refill, Fluids Absorbed Oils, For Use With Chemical or Metal Type Harsh Chemicals, Universal, Specialized Applications Oil Only, Volume Absorbed Per Kit 56 gal, Container Type Box, 50 gal Container Capacity, 22 in W x 38 in L x 37 in H Container Size, White, Filled, Sorbents Included (14) 4 ft Socks, (150) Pads, (8) Pillows, PPE Included (1) Pair Gloves, Additional Components Included Emergency Response Guide, Product Weight 70 lb, Includes Mounting Fasteners No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.