Zoro Homepage

Spill Kit, 7 gal Volume Absorbed per Kit, Bag, Clear

  • Mfr # L90671

  • Zoro # G2856271


product price: $74.59
/ea

Key Features

Color
Clear
Fluids Absorbed
Universal
Container Type
Bag
Volume Absorbed Per Kit
7 gal
Includes
(15) Universal Bonded Pads, (2) Simple Green Wipes, (3) Universal Socks, Disposal Bag with Tie, Plug and Dike, Protective Gloves
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L90671
Zoro #
G2856271
UPC #
041788906719
Country of Origin
United States

Dimensions

Container Size
16 in W x 20 in L x 10 in H
Sock Length
48 in
Drum Liner For Drum Size
50 gal
Pad Width
19 in
Container Width
16 in
Container Length
20 in
Container Height
10 in
Pad Length
15 in
Sock Diameter
6 in

Details

Item
Spill Kit
Color
Clear
Fluids Absorbed
Universal
Container Type
Bag
Volume Absorbed Per Kit
7 gal
Includes
(15) Universal Bonded Pads, (2) Simple Green Wipes, (3) Universal Socks, Disposal Bag with Tie, Plug and Dike, Protective Gloves
Spill Control - Fluids Absorbed
7 gal
Volume Absorbed Range
0 to 9 gal
Volume Absorbed per Pkg.
6 gal
Number of Pads Included
15
Container Color
White
Fluids Absorbed - Socks
Universal
Granular Sorbent Included
No
Overpack Drum Included
Drum Not Included
Land Fill Disposable
No
For Use With Chemical or Metal Type
Universal
Includes Mounting Fasteners
No
Product Weight
7 lb
Number of Wipes Included
10
Number of Sorbent Socks Included
3
Epoxy Putty Included
Yes
Number of Goggles
1
Product Type
Spill Kit
Ph Tester Kit Included
No
Pillow/Sock Outside Skin Material
Polypropylene
Specialized Applications
Universal
Number of Ties Included
1
Pad Material
Polyproylene
Number of Disposal Bags Included
1
Pillow/Sock Filler Material
Polypropylene
Empty or Filled
Filled
Vapor Suppressant Included
No
Cleaning Solution Included
No
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Not Included
Fluids Absorbed - Pads
Universal
Solidifier Included
No
Neutralizer Included
No
Number of Leak Repair Kits
1
Additional Components Included
(2) Simple Green Wipes, Disposal Bag with Tie, Tub Plug and Dike Epoxy
PPE Included
Protective Gloves
Sorbents Included
(15) Universal Bonded Pads, (3) Universal Socks
Pillow Filler Material
Polypropylene

Description

Spill Kit, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Specialized Applications Universal, Volume Absorbed Per Kit 7 gal, Container Type Bag, 16 in W x 20 in L x 10 in H Container Size, White, Filled, Sorbents Included (15) Universal Bonded Pads, (3) Universal Socks, PPE Included (1) Pair Gloves, Additional Components Included (2) Simple Green Wipes, Product Weight 7 lb, Includes Mounting Fasteners No, Land Fill Disposable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.