Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L90776RG
Zoro #
G9420591
UPC #
041788107765
Country of Origin
United States
Dimensions
Container Size
150 gal.
Details
Item
Spill Kit
Color
Brown
Spill Control - Fluids Absorbed
Universal
Fluids Absorbed
Universal
Container Type
Box
Container Capacity
150 gal
Includes
(20) 4 ft Socks, (10) 10 ft Socks, (200) Pads, (18) Pillows, (5) Disposal Bags and Ties, (10) Pair Gloves, (2) Pair Goggles, Emergency Response Guidebook
Volume Absorbed Range
50+ gal
Volume Absorbed per Pkg.
110 gal
Description
Fluids Absorbed Universal, Container Type Box, 150 gal Container Capacity, 150 gal. Container Size
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.