Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ultra Green Wax Base Sweeping Compound

  • Mfr # L91050UG

  • Zoro # G5408426


product price: $45.55
/ea

Key Features

Color
Green
Material
Wax Base, Wood Pulp
Standards
OSHA
Base Material
Wax Based, Wood Pulp
For Floor Type
Concrete, Terrazzo, Porcelain, Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L91050UG
Zoro #
G5408426
UPC #
041788310509
Country of Origin
United States

Details

Item
Sweeping Compound
Color
Green
Material
Wax Base, Wood Pulp
Container Type
Box
Standards
OSHA
Base Material
Wax Based, Wood Pulp
For Floor Type
Concrete, Terrazzo, Porcelain, Wood

Description

Sweeping Compound, Base Material Wax Based, Wood Pulp, Color Green, Container Type Box, For Floor Type Concrete, Terrazzo, Porcelain, Wood, Standards OSHA

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.