Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vehicle Spill Kit, 12 gal Volume Absorbed per Kit, Bag, White

  • Mfr # L90688

  • Zoro # G2766662


product price: $90.89
/ea
Free Shipping & Returns

Key Features

Color
White
Fluids Absorbed
Universal
Container Type
Bag
Volume Absorbed Per Kit
12 gal
Includes
(3) Universal Socks, (40) Universal Bonded Pads, Disposal Bag with Tie, Light Stick, Plug and Dike
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L90688
Zoro #
G2766662
UPC #
041788906887
Country of Origin
United States

Dimensions

Container Size
16 in W x 20 in L x 10 in H
Container Height
10 in
Sock Length
48 in
Container Width
16 in
Pad Width
19 in
Drum Liner For Drum Size
50 gal
Sock Diameter
6 in
Container Length
20 in
Pad Length
15 in

Details

Item
Vehicle Spill Kit
Color
White
Fluids Absorbed
Universal
Container Type
Bag
Volume Absorbed Per Kit
12 gal
Includes
(3) Universal Socks, (40) Universal Bonded Pads, Disposal Bag with Tie, Light Stick, Plug and Dike
Volume Absorbed Range
10 to 19 gal
Spill Control - Fluids Absorbed
11 gal
Volume Absorbed per Pkg.
11 gal
For Use With
Licensed Haulers
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Not Included
Includes Mounting Fasteners
No
Overpack Drum Included
Drum Not Included
Number of Pairs of Nitrile Gloves Included
1
Number of Disposal Bags Included
1
Fluids Absorbed - Socks
Universal
Solidifier Included
No
Specialized Applications
Universal
For Use With Chemical or Metal Type
Universal
Number of Pads Included
15
Vapor Suppressant Included
No
Epoxy Putty Included
Yes
Product Type
Spill Kit
Container Color
White
Empty or Filled
Filled
Granular Sorbent Included
No
Number of Sorbent Socks Included
3
Number of Goggles
1
Pad Material
Polyproylene
Product Weight
7 lb
Number of Leak Repair Kits
1
Ph Tester Kit Included
No
Number of Ties Included
1
Pillow/Sock Filler Material
Polypropylene
Fluids Absorbed - Pads
Universal
Cleaning Solution Included
No
Land Fill Disposable
No
Pillow/Sock Outside Skin Material
Polypropylene
Neutralizer Included
No
Sorbents Included
(3) Universal Socks, (40) Universal Bonded Pads
PPE Included
Protective Gloves, Safety Goggles
Additional Components Included
Disposal Bag with Tie, Light Stick, Tub Plug and Dike Epoxy
Pillow Filler Material
Polypropylene

Description

Spill Kit, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Specialized Applications Universal, Volume Absorbed Per Kit 12 gal, Container Type Bag, 16 in W x 20 in L x 10 in H Container Size, White, Filled, Sorbents Included (3) Universal Socks, (40) Universal Bonded Pads, PPE Included (1) Pair Gloves, (1) Pair Goggles, Additional Components Included Light Stick, Product Weight 7 lb, Includes Mounting Fasteners No, Land Fill Disposable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.