Cleaner/Degreaser, Water-based Parts Washer, Bottle, 1 gal, Nonflammable, Clear
Mfr # AOD1G35437
Zoro # G2636347
product price: $19.99
/eaKey Features
Container Type
Bottle
Cleaner Form
Liquid
Recommended Dilution
Concentrated
For Use On
Aluminum, Babbitt, Brass, Bronze, Copper, Ferrous Metals, Iron, Non-Ferrous Metals, Painted Surfaces, Plastic, Powder Coated Surfaces, Rubber, Stainless Steel, Steel, Varnished Surfaces
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AOD1G35437
Zoro #
G2636347
UPC #
027427354370
Country of Origin
United States
Dimensions
Size
1 gal
Container Size
1 gal
Details
Item
Cleaner/Degreaser
Container Type
Bottle
Cleaner Form
Liquid
Recommended Dilution
Concentrated
For Use On
Aluminum, Babbitt, Brass, Bronze, Copper, Ferrous Metals, Iron, Non-Ferrous Metals, Painted Surfaces, Plastic, Powder Coated Surfaces, Rubber, Stainless Steel, Steel, Varnished Surfaces
Color
Clear
Type
Water-Based
Standards
California South Coast Air Quality Control, USDA Approved
For Use With
Oil Eater Parts Washers
Removes
Dirt, Grease, Grime, Oil
Flash Point
None
For Washer Type
Water-Based Parts Washers
Base Type
Water
VOC Content Weight
50.3 g/L
For Material Type
Aluminum, Babbitt, Brass, Bronze, Copper, Ferrous Metals, Iron, Non-Ferrous Metals, Painted Surfaces, Plastic, Powder Coated Surfaces, Rubber, Stainless Steel, Steel, Varnished Surfaces
Flammability
Nonflammable
Minimum Operating Temperature
55 Degrees F
Product Form
Liquid
Chemical Type
2-Butoxyethanol, Linear Alcohol Ethoxylate, Sodium Metasilicate
Cleaner Type
Cleaner/Degreaser
Series
Oil Eater
Nonflammable
Yes
Description
Parts Washer Cleaner, Base Type Water, Removes Dirt, Grease, Grime, Oil, For Material Type Aluminum, Babbitt, Brass, Bronze, Copper, Ferrous Metals, Iron, Non-Ferrous Metals, Painted Surfaces, Plastic, Powder Coated Surfaces, Rubber, Stainless Steel, Steel, Varnished Surfaces, Flash Point Not Applicable, Container Size 1 gal, Ready to Use/Concentrated Concentrated, Product Form Liquid, Minimum Operating Temperature 55 Degrees F, Container Type Bottle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.