Oil Eater Orange Cleaner/Degreaser, 5 gal Drum, Concentrated, Water Based
Mfr # AOD5G11904
Zoro # G0377456
product price: $86.99
/ea
Free Shipping & Returns
Key Features
Size
5 gal
Color
Orange
Recommended Dilution
Concentrated
Cleaner Form
Liquid
Removes
Adhesives, Resin, Tar
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AOD5G11904
Zoro #
G0377456
UPC #
027427119047
Country of Origin
Japan
Dimensions
Size
5 gal
Container Size
5 gal
Details
Color
Orange
Recommended Dilution
Concentrated
Cleaner Form
Liquid
Removes
Adhesives, Resin, Tar
Type
Water-Based
Standards
California South Coast Air Quality Control, USDA Approved
Item
Cleaner/Degreaser
Flash Point (F)
None
For Use With
Oil Eater Parts Washers
Container Type
Drum
For Use On
Aluminum, Babbitt, Brass, Bronze, Copper, Ferrous Metals, Iron, Non-Ferrous Metals, Painted Surfaces, Plastic, Powder Coated Surfaces, Rubber, Stainless Steel, Steel, Varnished Surfaces
Flash Point
None
For Washer Type
Water-Based Parts Washers
Cleaner Type
Cleaner/Degreaser
Minimum Operating Temperature
55 Degrees F
Product Form
Liquid
Chemical Type
Alkaline
Series
Oil Eater Orange
Base Type
Water
For Material Type
Aluminum, Babbitt, Brass, Bronze, Copper, Ferrous Metals, Iron, Non-Ferrous Metals, Painted Surfaces, Plastic, Powder Coated Surfaces, Rubber, Stainless Steel, Steel, Varnished Surfaces
Base Formula
Water Based
Description
Parts Washer Cleaner, Base Type Water, Removes Adhesives, Resin, Tar, For Material Type Aluminum, Babbitt, Brass, Bronze, Copper, Ferrous Metals, Iron, Non-Ferrous Metals, Painted Surfaces, Plastic, Powder Coated Surfaces, Rubber, Stainless Steel, Steel, Varnished Surfaces, Flash Point Not Applicable, Container Size 5 gal, Ready to Use/Concentrated Concentrated, Product Form Liquid, Minimum Operating Temperature 55 Degrees F, Container Type Drum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.