Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cleaner/Degreaser, Water-based Parts Washer, Drum, 30 gal, Nonflammable, Clear

  • Mfr # AOD3035444

  • Zoro # G1780545


product price: $368.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Container Type
Bottle
Cleaner Form
Liquid
Recommended Dilution
Concentrated
For Use On
Aluminum, Babbitt, Brass, Bronze, Copper, Ferrous Metals, Iron, Non-Ferrous Metals, Painted Surfaces, Plastic, Powder Coated Surfaces, Rubber, Stainless Steel, Steel, Varnished Surfaces
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AOD3035444
Zoro #
G1780545
UPC #
027427354448
Country of Origin
United States

Dimensions

Size
30 gal
Container Size
30 gal

Details

Item
Cleaner/Degreaser
Container Type
Bottle
Cleaner Form
Liquid
Recommended Dilution
Concentrated
For Use On
Aluminum, Babbitt, Brass, Bronze, Copper, Ferrous Metals, Iron, Non-Ferrous Metals, Painted Surfaces, Plastic, Powder Coated Surfaces, Rubber, Stainless Steel, Steel, Varnished Surfaces
Color
Clear
Standards
California South Coast Air Quality Control, USDA Approved
Removes
Dirt, Grease, Grime, Oil
Type
Water-Based
For Use With
Oil Eater Parts Washers
Flash Point (F)
None
Flash Point
None
Minimum Operating Temperature
55 Degrees F
VOC Content Weight
50.3 g/L
For Washer Type
Water-Based Parts Washers
Base Type
Water
Series
Oil Eater
Flammability
Nonflammable
Product Form
Liquid
For Material Type
Aluminum, Babbitt, Brass, Bronze, Copper, Ferrous Metals, Iron, Non-Ferrous Metals, Painted Surfaces, Plastic, Powder Coated Surfaces, Rubber, Stainless Steel, Steel, Varnished Surfaces
Chemical Type
2-Butoxyethanol, Linear Alcohol Ethoxylate, Sodium Metasilicate
Cleaner Type
Cleaner/Degreaser
Nonflammable
Yes
Base Formula
Water Based

Description

Parts Washer Cleaner, Base Type Water, Removes Dirt, Grease, Grime, Oil, For Material Type Aluminum, Babbitt, Brass, Bronze, Copper, Ferrous Metals, Iron, Non-Ferrous Metals, Painted Surfaces, Plastic, Powder Coated Surfaces, Rubber, Stainless Steel, Steel, Varnished Surfaces, Flash Point Not Applicable, Container Size 30 gal, Ready to Use/Concentrated Concentrated, Product Form Liquid, Minimum Operating Temperature 55 Degrees F, Container Type Bottle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.