Cleaner/Degreaser, Water-based Parts Washer, Pail, 5 gal, Nonflammable, Clear
Mfr # AOD5G35438
Zoro # G3142501
product price: $55.99
/eaKey Features
Container Type
Pail
Cleaner Form
Liquid
Recommended Dilution
Concentrated
For Use On
Aluminum, Babbitt, Brass, Bronze, Copper, Ferrous Metals, Iron, Non-Ferrous Metals, Painted Surfaces, Plastic, Powder Coated Surfaces, Rubber, Stainless Steel, Steel, Varnished Surfaces
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AOD5G35438
Zoro #
G3142501
UPC #
027427354387
Country of Origin
United States
Dimensions
Size
5 gal
Container Size
5 gal
Details
Item
Cleaner/Degreaser
Container Type
Pail
Cleaner Form
Liquid
Recommended Dilution
Concentrated
For Use On
Aluminum, Babbitt, Brass, Bronze, Copper, Ferrous Metals, Iron, Non-Ferrous Metals, Painted Surfaces, Plastic, Powder Coated Surfaces, Rubber, Stainless Steel, Steel, Varnished Surfaces
Color
Clear
Standards
California South Coast Air Quality Control, USDA Approved
Removes
Dirt, Grease, Grime, Oil
For Use With
Oil Eater Parts Washers
Type
Water-Based
Flash Point
None
Series
Oil Eater
Minimum Operating Temperature
55 Degrees F
Base Type
Water
Product Form
Liquid
For Material Type
Aluminum, Babbitt, Brass, Bronze, Copper, Ferrous Metals, Iron, Non-Ferrous Metals, Painted Surfaces, Plastic, Powder Coated Surfaces, Rubber, Stainless Steel, Steel, Varnished Surfaces
Chemical Type
2-Butoxyethanol, Linear Alcohol Ethoxylate, Sodium Metasilicate
Flammability
Nonflammable
Cleaner Type
Cleaner/Degreaser
For Washer Type
Water-Based Parts Washers
VOC Content Weight
50.3 g/L
Nonflammable
Yes
Description
This OIL EATER AOD5G35438 Cleaner Degreaser is the perfect solution for removing grease, oil, dirt and grime. It can be used on multiple surfaces and it will not harm painted finishes. This 5 gal cleaner degreaser has a water-based formula that is safe to use on multiple surfaces. It can remove stubborn grease, oil, dirt and grime from machinery and equipment such as generators, power tools and air compressors. You can use this degreaser indoors or outdoors. It comes in a clear yellowish color. If you want an effective way to clean greasy parts without harming paint finishes, then you need the OIL EATER AOD5G35438 Cleaner Degreaser
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.