Zoro Homepage

Cleaner/Degreaser, 275 Gal Tote, Liquid

  • Mfr # AOD27535001

  • Zoro # G3937132


product price: $2,389.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.

Key Features

Container Type
Tote
Size
275 Gal
Cleaner Form
Liquid
Degreaser Application
Shop Floors, Driveways, Equipment
Fragrance
Fresh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AOD27535001
Zoro #
G3937132
UPC #
027427350013
Country of Origin
United States

Dimensions

Size
275 Gal
Cleaner Container Size
275 gal
Degreaser Container Size
275 gal.
Container Size
275 gal

Details

Item
Cleaner/Degreaser
Container Type
Tote
Cleaner Form
Liquid
Degreaser Application
Shop Floors, Driveways, Equipment
Fragrance
Fresh
Recommended Dilution
Varies by Application
Degreaser Solvent Type
Non-Solvent
Ready to Use/Concentrated
Concentrated
Degreaser NSF Rating
A1, A4, A8
RTU Yield per Container
Varies with Usage
Dielectric Strength
Undetermined
Cleaner Container Type
Palletized Tank
Degreaser Item
Cleaner/Degreaser
Form
Liquid
Degreaser VOC Range
10% to 50% / 10 to 500 g/L
Standards
NSF Rated, USDA Certified
Sub-Category
Cleaner/Degreaser
Primary Chemical
None
Degreaser Container Type
Tote
VOC Content
5%
Cleaner Chemical Product Grouping
Degreasers
Includes Chemical
None
Nonflammable
Yes
Features
Non-Corrosive, Non-Toxic
Application
Facility Maintenance
Plastic Safe
Yes
Butyl Free
No
Properties
Biodegradable, Nonflammable, Plastic Safe
Biodegradable
Yes
Base Formula
Water Based
Product Series
Oil Eater(R)
NSF Rating
A1, A4, A8

Description

Cleaner/Degreaser, Cleaner Chemical Product Grouping Degreasers, Palletized Tank, 275 gal, Ready to Use/Concentrated Concentrated, Recommended Dilution Varies by Application, Cleaner Form Liquid, VOC Content 5 Percent, Nonflammable Yes, Biodegradable Yes, Butyl Free No, Plastic Safe Yes, Dielectric Strength Undetermined, Application Facility Maintenance, NSF Rated, USDA Biobased, Primary Chemical None, Base Formula Water-Based, Cleaner VOC Range Low VOC, NSF Rating A1, A4, A8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.