Shop OIL EATER

Degreaser, 1 gal, Jug

  • Mfr # AOD1G11903
  • Zoro # G316502134

product price: 
$
15.19
/ea

Key Features

Container Type
Jug
Series
Oil Eater
Base Formula
Water Based
NSF Rating
A1, A4, A8
Cleaner Form
Liquid
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AOD1G11903
Zoro #
G316502134
UPC #
027427119030
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Cleaner and Degreaser
Container Type
Jug
Series
Oil Eater
Base Formula
Water Based
NSF Rating
A1, A4, A8
Cleaner Form
Liquid
Ready to Use/Concentrated
Ready to Use
VOC Content
0 g/L
Recommended Dilution
Ready To Use
Primary Chemical
Ethoxylated Alcohol
Fragrance
Orange
Net Weight
38 lb
Dielectric Strength
Undetermined
Chlorinated/Non Chlorinated
Non-Chlorinated
Cleaner Chemical Product Grouping
Degreasers
Biodegradable
Yes
Application
Degreasing, Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Multi-Surface Cleaning, Parts Washing
Features
Biodegradable, No VOC, Buytl-Free, Approved for Food Service Facilities, Ultra Concentrated
pH Level
12.4
Standards
California South Coast Air Quality Control, USDA Approved
Nonflammable
Yes
Plastic Safe
Yes
Butyl Free
Yes
pH Value
Alkaline
Product Type
Cleaner and Degreaser
For Use on
Carpets, Floors
Type
Concentrate, Water Based

Description

Cleaner and Degreaser, Cleaner Chemical Product Grouping Degreasers, Jug, 1 gal, Net Weight 38 lb, Ready to Use/Concentrated Concentrated, Cleaner Form Liquid, VOC Content 0 Percent, Nonflammable Yes, Biodegradable Yes, Butyl Free Yes, Plastic Safe Yes, Chlorinated/Non Chlorinated Non-Chlorinated, Dielectric Strength Undetermined, Application Degreasing, Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Multi-Surface Cleaning, Parts Washing, pH Value Alkaline, pH Level 12.4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.