Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Cleaner, Odorless, 1.5 oz., PK100

  • Mfr # AOF42G01801

  • Zoro # G5387821


product price: $68.79
/pk 100, $0.69/ea

Key Features

Form
Granular
Color
White
Fragrance
Unscented
Container Type
Packet
Coverage per Gallon
2000 sq ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AOF42G01801
Zoro #
G5387821
UPC #
027427018012
Country of Origin
United States

Dimensions

Size
1.5 oz
Container Size
1.5 oz

Details

Item
Floor Cleaner
Form
Granular
Color
White
Fragrance
Unscented
Container Type
Packet
Coverage per Gallon
2000 sq ft
Recommended Dilution
4:1
RTU Yield per Container
100 gal
pH Range
11.4
Flash Point
None to Boiling
VOC Content
0%
Standards
FDA Approved, TSCA
Cleaner Form
Powder
Primary Chemical
Alcohol
Low Foaming
Yes
Product Series
Oil Eater
pH Value
Alkaline
Rinse Required
Yes
pH Level
11
Maximum Coverage Area
2,000 sq ft
Nonflammable
Yes
For Floor Type
Concrete, Laminate, Vinyl
Properties
Biodegradable, Low Foam, Nonflammable
Biodegradable
Yes
Maximum RTU Yield per Container
100 gal

Description

Floor Cleaner, Cleaner Form Powder, Container Size 1.5 oz, Container Type Packet, For Floor Type Concrete, Laminate, Vinyl, pH Level 11, pH Value Alkaline, Product Series Oil Eater, Properties Biodegradable, Low Foam, Nonflammable, Concentrated, Recommended Dilution 4:1, Standards FDA Approved, TSCA, Color White, Flash Point None to Boiling, Fragrance Unscented, Maximum Coverage Area 2,000 sq ft, Maximum RTU Yield per Container 100 gal, VOC Content 0 Percent, Primary Chemical Alcohol

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.