Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Cleaner, Odorless, 38 lb.

  • Mfr # AOF3801802

  • Zoro # G5387812


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Form
Granular
Color
White
Fragrance
Unscented
Container Type
Box
Coverage per Gallon
2000 sq ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AOF3801802
Zoro #
G5387812
UPC #
027427018029
Country of Origin
Japan

Dimensions

Size
38 lb
Container Size
38 lb

Details

Item
Floor Cleaner
Form
Granular
Color
White
Fragrance
Unscented
Container Type
Box
Coverage per Gallon
2000 sq ft
Green Certification or Other Recognition
Green Seal Certified
Recommended Dilution
4:1
RTU Yield per Container
400 gal
pH Range
11.4
VOC Content
0%
Flash Point
None to Boiling
Standards
FDA Approved, TSCA
Primary Chemical
Alcohol
Cleaner Form
Powder
Biodegradable
Yes
Nonflammable
Yes
Product Series
Oil Eater
Properties
Biodegradable, Low Foam, Nonflammable
For Floor Type
Concrete, Laminate, Vinyl
pH Level
11
pH Value
Alkaline
Low Foaming
Yes
Maximum RTU Yield per Container
400 gal
Maximum Coverage Area
2,000 sq ft
Rinse Required
Yes

Description

Floor Cleaner, Cleaner Form Powder, Container Size 38 lb, Container Type Box, For Floor Type Concrete, Laminate, Vinyl, pH Level 11, pH Value Alkaline, Product Series Oil Eater, Properties Biodegradable, Low Foam, Nonflammable, Concentrated, Recommended Dilution 4:1, Standards FDA Approved, TSCA, Color White, Flash Point None to Boiling, Fragrance Unscented, Maximum Coverage Area 2,000 sq ft, Maximum RTU Yield per Container 400 gal, VOC Content 0 Percent, Primary Chemical Alcohol

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.