
Graffiti and Paint Scuff Remover
Mfr # AOD3234101
Zoro # G514886227
product price: $9.75
/eaKey Features
Color
White
Container Size
32 oz
VOC Content
28 %
Removes
Graffiti, Paint
Cleaner Form
Liquid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AOD3234101
Zoro #
G514886227
UPC #
027427341028
Country of Origin
United States
Dimensions
Container Size
32 oz
Details
Color
White
VOC Content
28 %
Removes
Graffiti, Paint
Cleaner Form
Liquid
Fragrance
Unscented
Container Type
Trigger Spray Bottle
Primary Chemical
Benzyl Alcohol, Ethylene Glycol Mono Butyl Ether, Triethanolamine
Item
Graffiti Remover
Biodegradable
Yes
pH Value
Neutral
Product Label
Graffiti and Paint Scuff Remover
Nonflammable
Yes
Rinse Required
Yes
pH Level
8 to 9
Surfaces for Use On
Brick, Concrete, Floors
Butyl Free
Yes
Description
Graffiti Remover, Container Type Trigger Spray Bottle, Container Size 32 oz, Cleaner Form Liquid, Fragrance Unscented, Product Label Graffiti and Paint Scuff Remover, Biodegradable Yes, Butyl Free Yes, Color White, Nonflammable Yes, Primary Chemical Benzyl Alcohol, Ethylene Glycol Mono Butyl Ether, Triethanolamine, Properties Biodegradable, Removes Graffiti, Paint, Rinse Required Yes, Surfaces for Use On Brick, Concrete, Floors, VOC Content 28 Percent
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.