Pad, Fine Fiber, Unvrsl, Heavy, Gray, 15"x18"
Mfr # AOA-FPH100-GREY
Zoro # G1901063
product price: $85.00
/ea
Free Shipping & Returns
Key Features
Material
Polypropylene
Color
Gray
Removes
Oil
Features
Three Layer Absorbent Pad, Ultrasonically Bonded to a High Loft Meltblown Core, Universal Fine Fiber
Filter Type
Pad
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AOA-FPH100-GREY
Zoro #
G1901063
UPC #
027427321136
Country of Origin
Japan
Dimensions
Overall Length
18 in
Overall Width
15 in
Details
Item
Low Linting Pad
Material
Polypropylene
Color
Gray
Removes
Oil
Features
Three Layer Absorbent Pad, Ultrasonically Bonded to a High Loft Meltblown Core, Universal Fine Fiber
Filter Type
Pad
For Washer Type
Ultrasonic
For Solution Base Type
Water-Based
Product Type
Low Linting Pad
Description
Low Linting Pad, Product Type Low Linting Pad, For Washer Type Ultrasonic, For Solution Base Type Water-Based, Color Gray, Features Three Layer Absorbent Pad, Ultrasonically Bonded to a High Loft Meltblown Core, Universal Fine Fiber, Filter Type Pad, Material Polypropylene, Overall Length 18 in, Overall Width 15 in, Removes Oil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.