Pad, Fne Fibr, Heavy Roll, Gray, 30"x150 ft.
Mfr # AOA-FRH200-GREY
Zoro # G1901142
product price: $166.99
/ea
Free Shipping & Returns
Key Features
Material
Polypropylene
Removes
Oil
Color
Gray
Features
Three Layer Absorbent Pad, Ultrasonically Bonded to a High Loft Meltblown Core, Universal Fine Fiber
For Washer Type
Ultrasonic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AOA-FRH200-GREY
Zoro #
G1901142
UPC #
027427322119
Country of Origin
United States
Dimensions
Overall Width
30 in
Overall Length
150 ft
Details
Item
Low Linting Roll
Material
Polypropylene
Removes
Oil
Color
Gray
Features
Three Layer Absorbent Pad, Ultrasonically Bonded to a High Loft Meltblown Core, Universal Fine Fiber
For Washer Type
Ultrasonic
Product Type
Low Linting Roll
For Solution Base Type
Water-Based
Description
Low Linting Roll, Product Type Low Linting Roll, For Washer Type Ultrasonic, For Solution Base Type Water-Based, Color Gray, Features Three Layer Absorbent Pad, Ultrasonically Bonded to a High Loft Meltblown Core, Universal Fine Fiber, Material Polypropylene, Overall Length 150 ft, Overall Width 30 in, Removes Oil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.