Zoro Homepage

Pad, Oil Only, Sonic Bonded, Light, 15"x18"

  • Mfr # AOA-BPL200-WHITE

  • Zoro # G1901197


product price: $88.95
/ea
Free Shipping & Returns

Key Features

Material
Polypropylene
Color
White
Removes
Oil
Features
Ideal for the Vast Majority of Oil only Spill Situations, Outstanding Strength as well as Superior Absorbency, Ultrasonically Bonded High-Loft
Filter Type
Pad
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AOA-BPL200-WHITE
Zoro #
G1901197
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
15 in
Overall Length
18 in

Details

Item
Sonic Bonded Pad
Material
Polypropylene
Color
White
Removes
Oil
Features
Ideal for the Vast Majority of Oil only Spill Situations, Outstanding Strength as well as Superior Absorbency, Ultrasonically Bonded High-Loft
Filter Type
Pad
For Washer Type
Ultrasonic
Product Type
Sonic Bonded Pad

Description

Sonic Bonded Pad, Product Type Sonic Bonded Pad, For Washer Type Ultrasonic, Color White, Features Ideal for the Vast Majority of Oil only Spill Situations, Outstanding Strength as well as Superior Absorbency, Ultrasonically Bonded High-Loft, Filter Type Pad, Material Polypropylene, Overall Length 18 in, Overall Width 15 in, Removes Oil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.