Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pad, Sonic Bonded, Universl, Gray, 15"x18", M

  • Mfr # AOA-BPM100-GREY

  • Zoro # G1901048


product price: $67.35
/ea

Key Features

Material
Fiber, Woven
Color
Gray
Features
Tear Easily Along their Perforated Seam to fit Most Any Space
Overall Length
18 in
Volume Capacity
26 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AOA-BPM100-GREY
Zoro #
G1901048
UPC #
027427321112
Country of Origin
United States

Dimensions

Overall Length
18 in
Overall Width
15 in

Details

Item
Bonded Pad
Material
Fiber, Woven
Color
Gray
Features
Tear Easily Along their Perforated Seam to fit Most Any Space
Volume Capacity
26 gal
Product Type
Bonded Pad

Description

Bonded Pad, Product Type Bonded Pad, Color Gray, Features Tear Easily Along their Perforated Seam to fit Most Any Space, Material Fiber, Woven, Overall Length 18 in, Overall Width 15 in, Volume Capacity 26 gal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.