Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parts Washer Cleaner

  • Mfr # AOD5G28801

  • Zoro # G1385591


product price: $85.49
/ea
Free Shipping & Returns

Key Features

Series
PWF-4 Heavy Duty Degreasing
Flash Point
212 Degrees F
Removes
Grease
Standards
CARB
Base Type
Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AOD5G28801
Zoro #
G1385591
UPC #
-
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Item
Parts Washer Cleaner
Series
PWF-4 Heavy Duty Degreasing
Flash Point
212 Degrees F
Removes
Grease
Standards
CARB
Base Type
Water
For Material Type
Aluminum, Babbitt, Brass, Bronze, Copper, Ferrous Metals, Glass, Iron, Non-Ferrous Metals, Painted Surfaces, Plastic, Powder Coated Surfaces, Stainless Steel, Steel, Varnished Surfaces
Contains Microbes
Does Not Contain Microbes
For Washer Type
Water-Based Parts Washers
Cleaner Type
Degreaser
Product Form
Liquid
Lubricant Container
Bucket
Min. Operating Temp.
32 Degrees F
Max. Operating Temp.
140 Degrees F

Description

Parts Washer Cleaner, Base Type Water, Removes Grease, For Material Type Aluminum, Babbitt, Brass, Bronze, Copper, Ferrous Metals, Glass, Iron, Non-Ferrous Metals, Painted Surfaces, Plastic, Powder Coated Surfaces, Stainless Steel, Steel, Varnished Surfaces, Flash Point 212 Degrees F, Container Size 5 gal, Ready to Use/Concentrated Ready to Use, Product Form Liquid, Minimum Operating Temperature 32 Degrees F, Container Type Bucket, Standards CARB, Cleaner Type Degreaser

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.