Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parts Washer Filter

  • Mfr # AOPW10179

  • Zoro # G2361414


product price: $16.19
/ea

Key Features

Removes
Dirt, Grime, Oil
Depth (In.)
4 in
Type
50 Micron
Color
Gray
For Use With
26KJ21, 26KJ22, 26KJ23
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AOPW10179
Zoro #
G2361414
UPC #
027427101790
Country of Origin
United States

Dimensions

Depth (In.)
4 in
Height (In.)
10 in
Width (In.)
2.5 in
Overall Height
10 in
Overall Width
2 1/2 in
Overall Depth
4 in

Details

Item
Filter Cartridge
Removes
Dirt, Grime, Oil
Type
50 Micron
Color
Gray
For Use With
26KJ21, 26KJ22, 26KJ23
Material
Fiber
Filter Type
Cartridge
Product Type
Filter Cartridge
Compatible Parts Washer Manufacturer Model Number
AOPW10179
Compatible with Brand
Graymills, Oil Eater, Westward, Zep
For Washer Type
Parts Washer
For Solution Base Type
Water-Based

Description

Filter Cartridge, Product Type Filter Cartridge, Compatible with Brand Graymills, Oil Eater, Westward, Zep, Compatible Parts Washer Manufacturer Model Number AOPW10179, Compatible Parts Washer Grainger Part Number 26KJ21, 26KJ22, 26KJ23, For Washer Type Parts Washer, For Solution Base Type Water-Based, Color Gray, Filter Type Cartridge, Includes -, Material Fiber, Overall Depth 4 in, Overall Height 10 in, Overall Width 2 1/2 in, Removes Dirt, Grime, Oil, Standards -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.