Parts Washer Lid
Mfr # AOPW265A3
Zoro # G5946796
product price: $493.99
/ea
Free Shipping & Returns
Key Features
Type
High-Density Polyethylene
Color
Black
For Use With
26KJ21, 26KJ22, 26KJ23
Material
HDPE
For Washer Type
Parts Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AOPW265A3
Zoro #
G5946796
UPC #
-
Country of Origin
United States
Details
Item
Parts Washer Lid
Type
High-Density Polyethylene
Color
Black
For Use With
26KJ21, 26KJ22, 26KJ23
Material
HDPE
For Washer Type
Parts Washer
Compatible Parts Washer Manufacturer Model Number
AOPW265A3
Product Type
High Impact Lid
For Solution Base Type
Water-Based
Compatible with Brand
Oil Eater
Description
Parts Washer Lid, Product Type High Impact Lid, Compatible with Brand Oil Eater, Compatible Parts Washer Manufacturer Model Number AOPW265A3, Compatible Parts Washer Grainger Part Number 26KJ21, 26KJ22, 26KJ23, For Washer Type Parts Washer, For Solution Base Type Water-Based, Color Black, Material HDPE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.