Zoro Homepage

Roll, Sonic Bonded, Universl, 30"x150 ft., M

  • Mfr # AOA-BRM200-GREY

  • Zoro # G1901133


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Material
Polypropylene
Removes
Oil
Filter Type
Pad
Features
Provides Both Superior Strength and Reduced Lint, Single Layer of High Quality Uniform, Unique High-Loft Process
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AOA-BRM200-GREY
Zoro #
G1901133
UPC #
027427322102
Country of Origin
United States

Dimensions

Overall Length
150 ft
Overall Width
30 in

Details

Item
Universal Sonic Bonded Pad
Color
Gray
Material
Polypropylene
Removes
Oil
Filter Type
Pad
Features
Provides Both Superior Strength and Reduced Lint, Single Layer of High Quality Uniform, Unique High-Loft Process
For Solution Base Type
Water-Based
Product Type
Universal Sonic Bonded Pad

Description

Universal Sonic Bonded Pad, Product Type Universal Sonic Bonded Pad, For Solution Base Type Water-Based, Color Gray, Features Provides Both Superior Strength and Reduced Lint, Single Layer of High Quality Uniform, Unique High-Loft Process, Filter Type Pad, Material Polypropylene, Overall Length 150 ft, Overall Width 30 in, Removes Oil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.