Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rug, Industrial Absrbent, Gray, 36"x150 ft.

  • Mfr # AOA-TUFFRUG-GREY

  • Zoro # G1901109


product price: $178.59
/ea
Free Shipping & Returns

Key Features

Removes
Oil
Color
Gray
Features
Long Wearing Durability, Made of 100% Recycled Material, Strength and Absorbency Needed for High Traffic Areas, Tear Resistance Required
Overall Width
36 in
Overall Length
150 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AOA-TUFFRUG-GREY
Zoro #
G1901109
UPC #
027427322133
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Length
150 ft

Details

Item
Tuff Rug
Removes
Oil
Color
Gray
Features
Long Wearing Durability, Made of 100% Recycled Material, Strength and Absorbency Needed for High Traffic Areas, Tear Resistance Required
For Solution Base Type
Water-Based
Product Type
Tuff Rug

Description

Tuff Rug, Product Type Tuff Rug, For Solution Base Type Water-Based, Color Gray, Features Long Wearing Durability, Made of 100 Percent Recycled Material, Strength and Absorbency Needed for High Traffic Areas, Tear Resistance Required, Overall Length 150 ft, Overall Width 36 in, Removes Oil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.