Zoro Homepage

Sorbent Sock, Oil, 40 PK

  • Mfr # AOA-SOK-348O

  • Zoro # G1629185


product price: $136.99
/pk 40, $3.42/ea
Free Shipping & Returns

Key Features

Length
36 in
Fluids Absorbed
Oil
Product Type
Sorbent Sock
Width
48"
Height
3 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AOA-SOK-348O
Zoro #
G1629185
UPC #
027427323208
Country of Origin
United States

Dimensions

Length
36 in
Width
48"
Height
3 ft.

Details

Item
Sorbent Sock
Fluids Absorbed
Oil
Product Type
Sorbent Sock

Description

Product Type Sorbent Sock, Package Quantity 40

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.