1 gal Capacity Single Feed Electro Lubricator w/Acrylic Reservoir - 1/8in. Female NPT, 120V/60Hz
- Mfr # B1875-128A1B1S51206W
- Zoro # G416547615
product price:Â
$
345.99
/ea
Free Shipping & Returns
Key Features
Overall Height
17 in
Overall Width
6 in
Overall Length
6 in
Body Material
Acrylic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B1875-128A1B1S51206W
- Zoro #
- G416547615
- UPC #
- -
- Country of Origin
- United States
- Body Material
- Acrylic
Dimensions
- Overall Height
- 17 in
- Overall Width
- 6 in
- Overall Length
- 6 in
Description
Item # B1875-128A1B1S51206W, Single Feed Electro Lubricator, 1 gal Acrylic Reservoir, 5/8-18 Thread for Remote Mounting, 1/8 Female NPT Outlet, 120V/60HzSingle Feed Electro Lubricators are especially suitable for intermittent operations. Lubrication occurs when the solenoid is activated ._x000D__x000D_The reservoir and sight are vented to allow liquid to flow by gravity. An adjustable precision needle valve controls the flow rate; it has a friction lock to guard against loosening from vibration. Drop feeding can be observed through the glass viewing window in the valve body ._x000D_ _x000D_This electric oiler features a 1/8 female NPT outlet with a 5/8-18 threaded shank for remote mounting ._x000D_The solenoid has a NPT thread for connecting with conduit and is powered by 120V/60Hz. For additional voltages and frequencies, please consult factory. The diameter of the reservoir is 5 1/2 and the total height of the lubricator is 17 1/16 ._x000D_
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.