
1 gal Capacity Single Feed Electro Lubricator w/Acrylic Reservoir - 1/8in. Female NPT, 24VDC
Mfr # B1875-128A1B1S5024DW
Zoro # G816547154
product price:Â $347.99
/ea
Free Shipping & Returns
Key Features
Overall Height
17 in
Overall Width
6 in
Body Material
Acrylic
Overall Length
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
B1875-128A1B1S5024DW
Zoro #
G816547154
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
17 in
Overall Width
6 in
Overall Length
6 in
Details
Body Material
Acrylic
Description
Item # B1875-128A1B1S5024DW, Single Feed Electro Lubricator, 1 gal Acrylic Reservoir, 5/8-18 Thread for Remote Mounting, 1/8 Female NPT Outlet, 24VDC Single Feed Electro Lubricators are especially suitable for intermittent operations. Lubrication occurs when the solenoid is activated ._x000D__x000D_The reservoir and sight are vented to allow liquid to flow by gravity. An adjustable precision needle valve controls the flow rate; it has a friction lock to guard against loosening from vibration. Drop feeding can be observed through the glass viewing window in the valve body ._x000D_ _x000D_This electric oiler features a 1/8 female NPT outlet with a 5/8-18 threaded shank for remote mounting ._x000D__x000D_The solenoid has a 1/2 NPT thread for connecting with conduit and is powered by 24VDC. For additional voltages and frequencies, please consult factory. The diameter of the reservoir is 5 1/2 and the total height of the lubricator is 17 1/16 ._x000D_
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.