1 pt Capacity Single Feed Manual Lubricator w/Polycarbonate Reservoir - 1/4in. Male NPT, Pipe Mount

  • Mfr # B1681-0162B11W

  • Zoro # G116547625


product price:  $93.25
/ea
Free Shipping & Returns

Key Features

Body Material
Polycarbonate
Overall Width
4 in
Overall Height
9 in
Overall Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B1681-0162B11W
Zoro #
G116547625
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
4 in
Overall Height
9 in
Overall Length
4 in

Details

Body Material
Polycarbonate

Description

Item # B1681-0162B11W, Single Feed Manual Lubricator, 1 pt Polycarbonate Reservoir With Swivel Lid, 1/4 Male NPTSingle Feed Manual Lubricators are ideal for continuous operation. Liquid is dispensed when the lubricator is turned on with a toggle shutoff using the toggle does not affect the metering adjustment ._x000D__x000D_The reservoir and sight are vented to allow liquid to reach the brush by gravity. An adjustable precision needle valve controls the flow rate; it has a friction lock to guard against loosening from vibration. Drop feeding can be observed through the glass viewing window in the valve body ._x000D__x000D_This lubricator features a polycarbonate reservoir, polypropylene base, aluminum alloy valve body, plated steel shank and Buna-N seals. Polycarbonate reservoir features a cap that swivels out of the way for easier filling, while remaining attached to the reservoir. The pipe mounting has a 1/4 Male NPT thread. The diameter of the reservoir is 3 5/8 and the total height of the lubricator is 8 5/16 .

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.