
1 pt Capacity Single Feed Manual Lubricator w/Pyrex Reservoir - 1/8in. Female NPT, Center Post
Mfr # B1876-016P15B1W
Zoro # G016547459
product price:Â $184.99
/ea
Free Shipping & Returns
Key Features
Overall Height
8 in
Overall Width
4 in
Overall Length
4 in
Body Material
Pyrex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B1876-016P15B1W
Zoro #
G016547459
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
8 in
Overall Width
4 in
Overall Length
4 in
Details
Body Material
Pyrex
Description
Item # B1876-016P15B1W, Single Feed Manual Lubricator, 1 pt Pyrex Reservoir, 1/8 Female NPT Outlet, 5/8-18 Thread for Remote MountingSingle Feed Manual Lubricators are ideal for continuous operation. Liquid is dispensed when the lubricator is turned on with a toggle shutoff using the toggle does not affect the metering adjustment ._x000D__x000D_The reservoir and sight are vented to allow liquid to reach the brush by gravity. An adjustable precision needle valve controls the flow rate; it has a friction lock to guard against loosening from vibration. Drop feeding can be observed through the glass viewing window in the valve body ._x000D__x000D__x000D_This oiler features a Pyrex reservoir, aluminum alloy base and valve body, plated steel shank and Buna-N seals. There is a 1/8 female NPT outlet with a 5/8-18 threaded shank that can be secured to a mounting bracket with the plated steel hex nut and washer .The diameter of the reservoir is 3 1/2 and the total height of the lubricator is 8 1/16 ._x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.