Shop OIL-RITE
See all product information
Create Account
1 qt Capacity Single Feed Electro Lubricator w/Acrylic Reservoir - 1/8in. Female NPT, 24VDC
- Mfr # B1875-032A1B1S5024DW
- Zoro # G416547325
product price:Â
$
229.99
/ea
Free Shipping & Returns
Key Features
Overall Height
10 in
Overall Width
5 in
Overall Length
5 in
Body Material
Acrylic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B1875-032A1B1S5024DW
- Zoro #
- G416547325
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 10 in
- Overall Width
- 5 in
- Overall Length
- 5 in
Details
- Body Material
- Acrylic
Description
Item # B1875-032A1B1S5024DW, Single Feed Electro Lubricator, 1 qt Acrylic Reservoir, 5/8-18 Thread for Remote Mounting, 1/8 Female NPT Outlet, 24VDCSingle Feed Electro Lubricators are especially suitable for intermittent operations. Lubrication occurs when the solenoid is activated ._x000D__x000D_The reservoir and sight are vented to allow liquid to flow by gravity. An adjustable precision needle valve controls the flow rate; it has a friction lock to guard against loosening from vibration. Drop feeding can be observed through the glass viewing window in the valve body ._x000D__x000D_This electric oiler features a 1/8 female NPT outlet with a 5/8-18 threaded shank for remote mounting . _x000D_The solenoid has a NPT thread for connecting with conduit and is powered by 24VDC. For additional voltages and frequencies, please consult factory. The diameter of the reservoir is 4 1/4 and the total height of the lubricator is 9 15/16 .
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.