
Shop OIL-RITE
See all product information
1 qt Capacity Sngl Feed Manual Lubricator w/Polycarbonate Reservoir - 1/8in. Female NPT, 5/8in.-18
Mfr # B1681-0325B11W
Zoro # G516547515
product price:Â $97.99
/eaKey Features
Overall Height
12 in
Overall Width
4 in
Overall Length
4 in
Body Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
B1681-0325B11W
Zoro #
G516547515
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
12 in
Overall Width
4 in
Overall Length
4 in
Details
Body Material
Polycarbonate
Description
Item # B1681-0325B11W, Single Feed Manual Lubricator, 1 qt Polycarbonate Reservoir With Swivel Cap, 5/8-18 Thread for Remote Mounting, 1/8 Female NPT OutletSingle Feed Manual Lubricators are ideal for continuous operation. Liquid is dispensed when the lubricator is turned on with a toggle shutoff using the toggle does not affect the metering adjustment ._x000D__x000D_The reservoir and sight are vented to allow liquid to reach the brush by gravity. An adjustable precision needle valve controls the flow rate; it has a friction lock to guard against loosening from vibration. Drop feeding can be observed through the glass viewing window in the valve body ._x000D__x000D_This oiler features a polycarbonate reservoir, polypropylene base, aluminum alloy valve body, plated steel shank and Buna-N seals. Polycarbonate reservoir features a cap that swivels out of the way for easier filling, while remaining attached to the reservoir. There is a 1/8 female NPT outlet with a 5/8-18 threaded shank that can be secured to a mounting bracket with the plated steel hex nut and washer . The diameter of the reservoir is 3 5/8 and the total height of the lubricator is 12 .
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.