Shop OIL-RITE
See all product information
Create Account
1/2 gal Capacity Multiple Feed Manual Lubricator w/Acrylic Reservoir - 2, 1/4in. OD Tube, Cntr Post
- Mfr # B3153-064A02B111GW
- Zoro # G616547583
product price:Â
$
290.99
/ea
Free Shipping & Returns
Key Features
Overall Height
13 in
Overall Width
6 in
Overall Length
6 in
Body Material
Acrylic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B3153-064A02B111GW
- Zoro #
- G616547583
- UPC #
- -
- Country of Origin
- United States
- Body Material
- Acrylic
Dimensions
- Overall Height
- 13 in
- Overall Width
- 6 in
- Overall Length
- 6 in
Description
Item # B3153-064A02B111GW, Multiple Feed Manual Lubricator, 1/2 gal Acrylic Reservoir, 2 FeedsMultiple Feed Manual Lubricators are ideal for continuous operation. Liquid is dispensed when the lubricator is turned on with a toggle shutoff using the toggle does not affect the metering adjustment .Anywhere from 2 to 24 valves may be connected to one reservoir please consult factory for valve combinations not shown. The modular construction allows for additional valves to be added at a later date if needed part no. B3151-01B11GW .The reservoir and sight are vented to allow liquid to reach the brush by gravity. An adjustable precision needle valve controls the flow rate; it has a friction lock to guard against loosening from vibration. Drop feeding can be observed through the glass viewing window in the valve body .This lubricator features an acrylic reservoir, aluminum alloy base and valve body, plated steel shank, Buna-N seals and a 5/8-18 mounting thread .All valves feature a 1/4 OD tube outlet. The diameter of the reservoir is 5 1/2. Total height of the lubricator is 13 1/8, and total width of the valves is 3 15/16 .
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.